Shop All Letters and Numbers
Magna Visual
Die Cut Number Magnets, Black, 1-1/2, PK108
Mfr # DCN-157
Zoro # G5015197
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color Black
- Material Magnetic
Product Information
- Brand Magna Visual
- MFR # DCN-157
- Zoro # G5015197
- UPC # 727289028401
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Character Type | Numbers |
Character Color | Black |
Material | Magnetic |
Die Cut | Yes |
Number of Pieces | 108 |
Item | Die Cut Number Magnets,Black,1-1/2,PK108 |
Glow-in-the-Dark | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
APWA Compliant Color | No |
Self-Spacing/Aligning | No |
Meets USCG Registration Guidelines | No |
Characters Included | 0/1/2/3/4/5/6/7/8/9 |
Character Color Gradient | Solid Color |
Application | General Identification |
Embossed | No |
Visibility | Standard |
Description
Die Cut Number Magnets,Black,1-1/2,PK108, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0/1/2/3/4/5/6/7/8/9, Die Cut Yes, Embossed No, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- BIG TIME PRODUCTS Mens Master Mechanic Hybrid High Performance Work Glove; Extra Large (241953)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe Sml 6-9, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUS)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 2" (SS50-B)
- MAGNA VISUAL Die Cut Letter Magnet, White, 1-1/2", PK108 (DCA-151)
- MAGNA VISUAL Die Cut Letter Magnets, 6", Yellow, PK108 (DCA-62)
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- MAGNA VISUAL Die Cut Number Magnets, Black, 6", PK108 (DCN-67)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- Magna Visual Letters and Numbers