Shop All Film Tape
Magna Visual
Chart Tape, 1/8 In W x 27 Ft L, Yellow
Mfr # CT4-Y
Zoro # G7626981
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Length 324"
- Tape Shape Continuous Roll
- Length 27 ft
- Color Yellow
Product Information
- Brand Magna Visual
- MFR # CT4-Y
- Zoro # G7626981
- UPC # 727289021075
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 1/8" |
Tape Length | 324" |
Length | 27 ft |
Width | 1/8 in |
Details
Item | Chart Tape |
Tape Backing Material | Vinyl |
Tape Shape | Continuous Roll |
Tape Color | Yellow |
Color | Yellow |
Material | vinyl |
Description
Chart Tape, Material Vinyl, Color Yellow, Width 1/8 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- 3M Polyester Fabric Tape, 4"x54-1/2yd. (3M CN3190 4 X 54.5YD)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Almond, Latex Polymer Base (18013)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Blue (CT8-BL)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Blue (CT4-BL)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Yellow (CT8-Y)
- TAPECASE Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (15C606)
- Magna Visual Film Tape