Shop All Film Tape
Magna Visual
Chart Tape, 1/4 In W x 27 Ft L, Yellow
Mfr # CT8-Y
Zoro # G7530117
original price:
$6.69
4% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Length 324"
- Tape Shape Continuous Roll
- Color Yellow
- Material vinyl
Product Information
- Brand Magna Visual
- MFR # CT8-Y
- Zoro # G7530117
- UPC # 727289021105
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 1/4" |
Tape Length | 324" |
Length | 27 ft |
Width | 1/4 in |
Details
Item | Chart Tape |
Tape Backing Material | Vinyl |
Tape Shape | Continuous Roll |
Tape Color | Yellow |
Color | Yellow |
Material | vinyl |
Description
Chart Tape, Material Vinyl, Color Yellow, Width 1/4 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant, 10.1 oz, Cartridge, Clear, Synthetic Rubber Base (7079818388)
- STRAIT-FLEX TUFF TAPE DRYWALL 2X100' (TT-100)
- LOCTITE General Purpose RTV Silicone Sealant, 190 mL, Clear, Temp Range -65 to 450 Degrees F (743915)
- LOCTITE Non-Corrosive RTV Silicone, 80 mL, Clear, Temp Range -75 to 500 Degrees F (234323)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, White (CT4-W)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Blue (CT4-BL)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Blue (CT8-BL)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, White (CT8-W)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Yellow (CT4-Y)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- Magna Visual Film Tape