Shop All Dry Erase Board Accessories
Magna Visual
Chart Tape, 1/4 In W x 27 Ft L, Red
Mfr # CT8-R
Zoro # G7531587
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Color Red
- Width 1/4 in
- Length 27 ft
Product Information
- Brand Magna Visual
- MFR # CT8-R
- Zoro # G7531587
- UPC # 727289020924
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Width | 1/4 in |
Length | 27 ft |
Details
Item | Chart Tape |
Material | vinyl |
Color | Red |
Description
Chart Tape, Material Vinyl, Color Red, Width 1/4 in, Length 27 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Paint Marker, Extra Large Tip, Yellow Color Family, Paint (038871)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980T)
- CHARLES LEONARD Semi-Moist Watercolor Paint Set, Oval Pan w/Brush, 8 Colors, PK12 (40508)
- ZORO SELECT Corrugated Sheets, 18" x 18", Kraft, 50 /Bundle (56EC31)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- MAGNA VISUAL Magnetic Stars, 3/4 In. W, White, PK20 (FI-521)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- MAGNA VISUAL Magnetic Data Card Holders, 1-3/4x3", PK10 (MCH-20-3-0P)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Blue, 1/Case (LH156)
- Magna Visual Dry Erase Board Accessories