Shop All Dry Erase Boards
Magna Visual
24"x36" Porcelain Gridded Board
Mfr # PBFG2-5-WH
Zoro # G5015775
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Dry Erase Surface Type Porcelain
Product Information
- Brand Magna Visual
- MFR # PBFG2-5-WH
- Zoro # G5015775
- UPC # 727289005600
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Details
Item | Porcelain Gridded Board,24 x 36" |
Dry Erase Surface Type | Porcelain |
Description
Porcelain Gridded Board,24 x 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- SMEAD Binder Cover 11 x 17", Red (81777)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- MAGNA VISUAL 36"x48" Magnetic Porcelain Planning Board, White/Blue (NMW-3648G)
- MAGNA VISUAL 24"x36" Melamine Calendar Planning Board, White/Blue, Number of Days: 60 (WO-03)
- MAGNA VISUAL 18"x24" Magnetic Steel In/Out Dry Erase Board, Silver Frame (IOK-1824)
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon (MP-1216)
- MAGNA VISUAL 24"x36" Magnetic Planning Schedule Dry Erase Board Kit, Aluminum Frame (OB-2436B)
- MAGNA VISUAL 24"x36" Magnetic Porcelain Planning Board, White/Blue (NMW-2436G)
- QUARTET 48"x96" Magnetic Glass Dry Erase Board, Gloss (G9648B-A)
- Magna Visual Dry Erase Boards