Shop All Lever Chain Hoists
Magna Lifting Products
1.5 ton Capacity, Lever Hoist, MAGNA, 5' Lift
Mfr # LH15005
Zoro # G509443244
product price: $492.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Material Steel
Product Information
- Brand Magna Lifting Products
- MFR # LH15005
- Zoro # G509443244
- Country of Origin Korea, Republic of
- Category Lever Chain Hoists
Details
Item | Lever Hoist |
Load Capacity | 1.5 Ton |
Hoist Lift | 5 ft |
Material | Steel |
Description
1.5 ton Capacity - Lever Hoist - MAGNA - 5' Lift, Industrial Grade Design, Alloy Chain, Load Tested to 150% of Rated Capacity, Single-Hand Control of Free Chain Function
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain for 10 ft. Lift (GGS_57155)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- ZORO SELECT Caster Brake Kit, Yl Zinc Plated, Steel (413X05)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- MAGNA LIFTING PRODUCTS 1 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH10010)
- MAGNA LIFTING PRODUCTS 1/4 ton Capacity, Lever Hoist, MAGNA, 10' Lift (LH02510)
- MAGNA LIFTING PRODUCTS 1/2 ton Capacity, Lever Hoist, MAGNA, 20' Lift (LH05020)
- MAGNA LIFTING PRODUCTS 6 ton Capacity, Lever Hoist, MAGNA, 15' Lift (LH60015)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-10'Lift-USA Chain (LA008-10U)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (49CX78)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- Magna Lifting Products Hoists