Shop All Beam & Plate Clamps
Magna Lifting Products
10 ton Heavy Duty Beam Clamp, Round Eye Type
Mfr # BC1000RE
Zoro # G709443129
product price: $493.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 10 Ton
Product Information
- Brand Magna Lifting Products
- MFR # BC1000RE
- Zoro # G709443129
- Country of Origin China
- Category Beam & Plate Clamps
Details
Item | Beam Clamp |
Material | Steel |
Capacity | 10 Ton |
Description
, Pre Load Tested to 125% of Rated Capacity, Easy Installation Design, Adjustable Width
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cable, 3/16", 7x19", Galv x 500ft. (20500311)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- CM Latch Kit (45664)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (FE4216HD)
- OZ LIFTING PRODUCTS Fall Protection 1 Ton Beam Clamp OZ1BCA-MR (801OZ1BCAMR)
- BISON LIFTING EQUIPMENT Adjustable W-Beam End Stop. Beam Range: 3.22" - 21.65", Includes 2 Clamps (TESH20-63)
- RENFROE Plate Clamp, Steel, 2 ton (LA-02.00-A)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 2 Ton, 31 To 96 (EBC-2)
- CAMPBELL CHAIN & FITTINGS Duplex Hand Grip Clamp, with 18" Handle (6421806)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (JPA-01.00-A)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- Magna Lifting Products Beam & Plate Clamps