Shop All Blind Rivets
Magna-Grips
Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK
Mfr # MGPT-R8-20G-PKT
Zoro # G3623821
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.312 in to 10.125 in
- System of Measurement Inch
Product Information
- Brand Magna-Grips
- MFR # MGPT-R8-20G-PKT
- Zoro # G3623821
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 2.6 in |
Head Height | 0.109 in |
Hole Size | .261-.272 |
Head Dia. | .531-.594 |
Head Diameter | 0.563 in |
Overall Length | 2 45/64 in |
Maximum Hole Diameter | 0.272 in |
Minimum Hole Diameter | 0.261 in |
Details
Item | Blind Rivet |
Head Type | Truss |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.312 in to 10.125 in |
System of Measurement | Inch |
Tensile Strength (Lb.) | 2,200 lb |
Single Shear Strength (Lbs.) | 2,500 lb |
Manufacturer Location | Made in USA* |
Finish | Zinc Plated |
Shear Strength | 2,500 lb |
For Use With | 6NCX0, 6NCX2, 6NCY2 |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 1/4 in, Overall Length 2 45/64 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Truss, Head Diameter 0.563 in, Head Height 0.109 in, Maximum Hole Diameter 0.272 in, Minimum Hole Diameter 0.261 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCY2, Rivet Length 2.6 in, Shear Strength 2,500 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Climaseal Coated, 75 PK (28375)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (N04360.025.0225)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Steel, Grade 2, Zinc Plated Finish (20604)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGPB-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK (MGPB-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 15/32 in L, Stainless Steel Body, 250 PK (U33670.018.0063)
- Magna-Grips Blind Rivets