Shop All Blind Rivets
Magna-Grips
Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK
Mfr # MGPB-R6-20G-PKT
Zoro # G3625605
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Button
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.312 in to 10.125 in
Product Information
- Brand Magna-Grips
- MFR # MGPB-R6-20G-PKT
- Zoro # G3625605
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 2.385 in |
Head Dia. | .345-.394 |
Hole Size | .191-.201 |
Head Height | 0.119 in |
Minimum Hole Diameter | 0.191 in |
Maximum Hole Diameter | 0.201 in |
Overall Length | 2 1/2 in |
Head Diameter | 0.37 in |
Details
Item | Blind Rivet |
Head Type | Structural Button |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.312 in to 10.125 in |
System of Measurement | Inch |
Tensile Strength (Lb.) | 1,200 lb |
Single Shear Strength (Lbs.) | 1,300 lb |
Manufacturer Location | Made in USA* |
Finish | Zinc Plated |
Shear Strength | 1,300 lb |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 3/16 in, Overall Length 2 1/2 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Button, Head Diameter 0.37 in, Head Height 0.119 in, Maximum Hole Diameter 0.201 in, Minimum Hole Diameter 0.191 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCX8, Rivet Length 2.385 in, Shear Strength 1,300 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.125 in L, Aluminum Body, 250 PK (26AD0202-EA-250)
- ZORO SELECT #8-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800620-100BX)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50853)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGPB-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK (MGPB-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34126.015.5688)
- Magna-Grips Blind Rivets