Shop All Blind Rivets
Magna-Grips
Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK
Mfr # MGPB-R6-10G-PKT
Zoro # G3629586
original price:
$4.95
9% off
new price: $4.49
/pk 10, $0.45/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Button
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.062 in to 0.625 in
Product Information
- Brand Magna-Grips
- MFR # MGPB-R6-10G-PKT
- Zoro # G3629586
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1.808 in |
Head Height | 0.119 in |
Hole Size | .191-.201 |
Head Dia. | .345-.394 |
Overall Length | 1 59/64 in |
Maximum Hole Diameter | 0.201 in |
Head Diameter | 0.37 in |
Minimum Hole Diameter | 0.191 in |
Details
Item | Blind Rivet |
Head Type | Structural Button |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.062 in to 0.625 in |
System of Measurement | Inch |
Tensile Strength (Lb.) | 1,200 lb |
Single Shear Strength (Lbs.) | 1,300 lb |
Shear Strength | 1,300 lb |
Finish | Zinc Plated |
Manufacturer Location | Made in USA* |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 3/16 in, Overall Length 1 59/64 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Button, Head Diameter 0.37 in, Head Height 0.119 in, Maximum Hole Diameter 0.201 in, Minimum Hole Diameter 0.191 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCX8, Rivet Length 1.808 in, Shear Strength 1,300 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4" Zinc Plated Steel Coarse Thread Carriage Bolts 40PK (60521)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/4in, Pln, PK5 (U39140.037.0325)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.175.1200)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-7/8" L, PK25 (2UJL5)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK (MGPB-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGP98T-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34122.018.0066)
- Magna-Grips Blind Rivets