Shop All Blind Rivets
Magna-Grips
Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK
Mfr # MGP98T-R6-10G-PKT
Zoro # G3650577
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Button
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.062 in to 0.625 in
Product Information
- Brand Magna-Grips
- MFR # MGP98T-R6-10G-PKT
- Zoro # G3650577
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1.808 in |
Head Height | 0.098 in |
Head Dia. | .450-.488 |
Hole Size | .191-.201 |
Head Diameter | 0.469 in |
Maximum Hole Diameter | 0.201 in |
Overall Length | 1 29/32 in |
Minimum Hole Diameter | 0.191 in |
Details
Item | Blind Rivet |
Head Type | Structural Button |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.062 in to 0.625 in |
System of Measurement | Inch |
Tensile Strength (Lb.) | 1,200 lb |
Single Shear Strength (Lbs.) | 1,300 lb |
For Use With | 6NCX0, 6NCX2, 6NCX8 |
Shear Strength | 1,300 lb |
Manufacturer Location | Made in USA* |
Finish | Zinc Plated |
Description
Lock Bolt, System of Measurement Inch, Rivet Diameter 3/16 in, Overall Length 1 29/32 in, Rivet Material Steel, Finish Zinc Plated, Head Type Structural Button, Head Diameter 0.469 in, Head Height 0.098 in, Maximum Hole Diameter 0.201 in, Minimum Hole Diameter 0.191 in, Mandrel Material Steel, Product Type Lock Bolts, For Use With 6NCX0, 6NCX2, 6NCX8, Rivet Length 1.808 in, Shear Strength 1,300 lb, Manufacturer Location Made in USA*, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- METABO HPT NAIL 1-1/2 in. L 16 GAUGE (44202SHPT)
- SAFEWAZE 12pc 2.5in Sheet Metal Screws for FS870 (021-4066)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 1/4 in Dia., 2.015 in L, Steel Body, 10 PK (MGPB-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 1.808 in L, Steel Body, 10 PK (MGPB-R6-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.005 in L, Steel Body, 10 PK (MGPT-R8-10G-PKT)
- MAGNA-GRIPS Blind Rivet, Truss Head, 1/4 in Dia., 2.6 in L, Steel Body, 10 PK (MGPT-R8-20G-PKT)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK (ABI-54-CE)
- Magna-Grips Blind Rivets