Maglite

MAG-Lite 459-M2A036 Red Mml Aa Flashlight W-Batteries


product price: $39.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • High-intensity light beam.
  • 1/2 Turn twist focus spot-to-flood.
  • Patented candle mode.
  • Spare lamp.
  • O-ring sealed for water resistance.
  • Vented tailcap.
  • No. of Batteries: 2.
  • Batt. Size: AA.
  • Batt. Type: Alkaline.
  • Color: Red.
  • Length: 5-3/4".
  • Barrel Diam: 23/32" [Min].
  • Head Diam: 1".
  • Run Time: 6 h [Max].
  • Light Intensity: 2200 lm/ft2.
  • Voltage: 3 VDC.
  • Bulb Type: Incandescent.
  • Body Material: Anodized Aluminum.
  • Resistance: Water Resistant.
  • Includes: Flashlight Batteries.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.