Shop All Walk Ramps
Magliner
Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft
Mfr # VR29102
Zoro # G9807822
product price: $606.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,200 lb
- Service Height Range 37 in
- Overall Length 10 ft
- Overall Width 28 3/4 in
Product Information
- Brand Magliner
- MFR # VR29102
- Zoro # G9807822
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | 37 in |
Overall Length | 10 ft |
Overall Width | 28 3/4 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,200 lb |
Deck | Twin-Tooth |
Net Weight | 93 lb |
Material | Aluminum |
Includes | (2) Heavy Duty Safety Hook |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,200 lb, Service Height Range 37 in, Overall Length 10 ft, Overall Width 28 3/4 in, Aluminum, Twin-Tooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOPLAST, INC 44"H x 36"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-36-YR)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- LOUISVILLE Replacement Ladder Feet, 4 Pack (PK136A)
- VESTIL Detent Pin, 1/2 x 3-3/4 In. (99-112-004)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR29072)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 19" H (MRAEZ1110)
- Magliner Ramps