Shop All Walk Ramps
Magliner
Walk Ramp, 2500 lb., Up to 34 in.
Mfr # VR29092
Zoro # G9826397
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 2,500 lb
- Service Height Range Up to 34 in
- Overall Length 9 ft
- Overall Width 28 3/4 in
Product Information
- Brand Magliner
- MFR # VR29092
- Zoro # G9826397
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 34 in |
Overall Length | 9 ft |
Overall Width | 28 3/4 in |
Side Rail Height | 4 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 2,500 lb |
Deck | Non-Skid |
Includes | Safety Chains |
Net Weight | 86 lb |
Material | Aluminum |
Foldable | No |
Description
Walk Ramp, Apron End End Style, Load Capacity 2,500 lb, Service Height Range Up to 34 in, Overall Length 9 ft, Overall Width 28 3/4 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03456.444)
- BISON LIFTING EQUIPMENT 3 Ton Geared Trolley, 10 Ft, 3.47" - 6.6" (GT030-10)
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- SOUTHWIRE Sumner Chain Block Hoist With 15 ft Chain Fall, 1.5 ton Load (CB150C15)
- MAGLINER Walk Ramp, Apron End, 1900lb, 28-3/4Inx12ft (VR29122)
- MAGLINER Walk Ramp, 3000 lb., Up to 9 in. (VR39032)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR39042)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR29052)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- Magliner Walk Ramps