Shop All Loading Ramps
Magliner
VR29101 2900 Series 10' Hook Model Van Walk Ramp
Mfr # 546MGVR29101
Zoro # G811730087
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magliner
- MFR # 546MGVR29101
- Zoro # G811730087
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR29101 2900 Series 10' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 2200 lb. of weight.Overall Dimensions:Length: 10'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 41''Capacity: 2200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS HONDA ACURA 98-UP PWR 4 SPKR (70-1721)
- SKF Shaft Seal, 1-1/16 x 1-31/64 x 1/4", CRW1, NBR (10515)
- GROTE Stick On Reflector (40053-3)
- LISLE Torx Tamperproof Bit, T-10, 1/4" Hex (26010)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- OMEGALIFT Wide Truck Ramps, 20 tons (93201)
- HANDI RAMP Aluminum Van Ramp 6-1/2' L x 26" W, 750 lb capacity (AVR7826)
- OMEGALIFT Truck Ramps, 20 tons (93200)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- GEN-Y HITCH Single Heavy Duty 7 foot Aluminum Loading Ramp 14 x 84 3K Capacity (GH-16084-1)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- Magliner Loading Ramps