Shop All Loading Ramps
Magliner
VR29041 2900 Series 4' Hook Model Van Walk Ramp
Mfr # 546MGVR29041
Zoro # G211730076
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magliner
- MFR # 546MGVR29041
- Zoro # G211730076
- Country of Origin United States
- Category Loading Ramps
Description
Made of tough interlocking aluminum the Magliner VR29041 2900 Series 4' hook model van walk ramp provides a sturdy surface for loading inventory into a van or removing it for delivery. Its deck features a twin-tooth design to ensure ample traction regardless of which direction the user is moving to help prevent jobsite injuries and other accidents. Plus because of the aluminum construction it's lightweight and easy to maneuver. As such it can be kept in a warehouse or van and retrieved when a shipment arrives. Simply place one end on the ground and the other end right inside the back door of the van.This particular ramp features 2 heavy-duty hooks on the end. These help to stabilize the ramp while also allowing it to hook onto a dock or loading area. Made for industrial use it accommodates up to 3000 lb. of weight.Overall Dimensions:Length: 4'Width: 28 3/4''Width usable: 26 1/4''Side Rail Height: 4 1/4''Curb Height: 3 1/4''Height Range maximum: 16''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO TUBE Portable Bluetooth Speaker System (TUBE)
- MTD Starter Asm-Recoil (951-14223)
- CURT Pwrd 3-to-2-Wre Taillght Converter, 56190 (56190)
- HALTEC Stabilizer and Extension Kit, 2-1/2" (227392)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- VESTIL Steel Van Ramps, 96 x 18 x 2, PR (RAMP-96)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- WM SYSTEM Aluminum Loading Ramp, 47"W x 108"L & 1300 lbs. capacity, Universal vehicle compatibility (9ALN275/NS/HC)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- PIG Steel Loading Ramp with Non-Slip Grate 75" L x 27.38" W (PAK603)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- Magliner Loading Ramps