Shop All Hand Truck Accessories
Magliner
Vertical Loop Handle, Al, 15-11/25 in H
Mfr # 300981
Zoro # G4777157
original price:
$52.45
5% off
new price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 1/2 in
- Overall Width 11 in
- Material Aluminum
- Color Silver
- Handle Type Continuous Frame Loop
Product Information
- Brand Magliner
- MFR # 300981
- Zoro # G4777157
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 15 1/2 in |
Overall Width | 11 in |
Overall Depth | 9 1/2 in |
Overall HxWxD | 15 1/2 in x 11 in x 9 1/2 in |
Details
Material | Aluminum |
Color | Silver |
Item | Handle for Hand Trucks |
Handle Type | Continuous Frame Loop |
For Use With | Magliner Hand Trucks 00001, 300002, 300005, 300006, 300010, 300032, and 302653 Frames |
Finish | Plain |
Compatible Mfr. Model Number | Magliner Hand Trucks 00001, 300002, 300005, 300006, 300010, 300032 and 302653 Frames |
Weight | 2 lb |
Features | Provides Optimum Break-Back Comfort |
Description
Handle for Hand Trucks, Overall Depth 9 1/2 in, Overall Width 11 in, Overall Height 15 1/2 in, Color Silver, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 84" x 18" Oversize/Wide Load Vinyl Sign w/ Grommets & Rope Ties (OLB1884-4RG)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR26A3E20B8D3C1P6)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- MAGLINER Aggressive Pneu Drive Wheel, LH 13" (10995L)
- MAGLINER Wheel Multidorectional, 5"x2-1/2" (130503)
- MAGLINER Hi-U 55In Frame Extension Only (40050)
- MAGLINER Handle Straight Loop (301126)
- MAGLINER Hi-U Extension, For Hand Trucks (40010F)
- MARTIN WHEEL CO. Martin Wheel 10" Flat Free Hand Truck Wheel 354DCSWPU242 - 410/350-4 - 2-1/4 x 5/8" Offset Hub (354DCSWPU242)
- Magliner Hand Trucks & Dollies