Shop All Platform Trucks
Magliner
Standard Platform Truck, 2800 lb.
Mfr # PTK3048S1-Q-G
Zoro # G5837763
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 48 in
- Overall Width 30 in
- Color Silver
- Load Capacity 2,800 lb
Product Information
- Brand Magliner
- MFR # PTK3048S1-Q-G
- Zoro # G5837763
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 48 in |
Overall Width | 30 in |
Deck LxWxH | 48 in x 30 in x 12-1/2 in |
Deck Width | 30 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 8 in |
Deck Height | 12 1/2 in |
Deck Length | 48 in |
Overall LxWxH | 48 in x 30 in x 39 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,800 lb, Overall Height 39 in, Overall Length 48 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 4 in, 154 lb, Gry (LRA-TPA 100G)
- PEERLESS CHAIN 3/8 G43 CL GRAB HK, ZP, UPC, 8023430 (8023430)
- CROSBY Anchor Shackle, Carbon Steel, 2000 lb. (1018428)
- MAGLINER LiftPlus Caster Shell, Right Hand (532504)
- MAGLINER Twin Handle Platform Truck, 1200 lb, 60 In (BDLK112)
- MAGLINER Smooth Platform Truck, 24" W x 48" L (PTK2448S1-Q)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448S1-Q-G)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2436T1-Q-G)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- MAGLINER Platform Truck (PTK3660T1-Q)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 24, 2400 Lb. Capacity (952132)
- Magliner Platform Trucks