Shop All Hand Truck Accessories
Magliner
Single Grip Handle, Welded Pistol Grip
Mfr # 301004
Zoro # G4771006
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 in
- Overall Width 11 in
- Material Aluminum
- Color Silver/Black
- Handle Type Single Pin
Product Information
- Brand Magliner
- MFR # 301004
- Zoro # G4771006
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 15 in |
Overall Width | 11 in |
Overall Depth | 7 1/2 in |
Overall HxWxD | 15 in x 11 in x 7 1/2 in |
Details
Material | Aluminum |
Color | Silver/Black |
Item | Handle for Hand Trucks |
Handle Type | Single Pin |
For Use With | Magliner Hand Truck Wheel |
Compatible with Product Type | Magliner Hand Truck Wheels |
Features | Welded Pistol Grip on Top |
Weight | 2 lb |
Description
Handle for Hand Trucks, Overall Depth 7 1/2 in, Overall Width 11 in, Overall Height 15 in, Color Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Anchor Shackle, 3/16" Body Sz, Galvanized (M645G)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 450 lb. (26Y382)
- WESCO Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-20-P)
- MAGLINER Handle Straight Loop (301126)
- MAGLINER Accessory Bag, Canvas, 16-1/2 in x 12 in (302681)
- MAGLINER Folding Nose Extension, 12 In. W, 30 In. L (301026)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- Magliner Hand Truck Accessories