Shop All Platform Trucks
Magliner
Platform Truck, 2000 lb
Mfr # PTK3060S1-Q
Zoro # G3721467
original price:
$672.99
25% off
new price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 60 in
- Overall Width 30 in
- Load Capacity 2,000 lb
- Handle Type Removable Raised
Product Information
- Brand Magliner
- MFR # PTK3060S1-Q
- Zoro # G3721467
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 39 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 12-1/2 in |
Caster Wheel Dia. | 8 in |
Deck Width | 30 in |
Deck Height | 12 1/2 in |
Overall LxWxH | 60 in x 30 in x 39 in |
Deck Length | 60 in |
Details
Load Capacity | 2,000 lb |
Item | Aluminum-Deck Platform Truck |
Handle Type | Removable Raised |
Caster/Wheel Configuration | (2) Rigid, (2) Swivel |
Caster Wheel Tread Type/Material | Standard Thermoplastic Rubber |
Deck Surface | Smooth |
Number of Platforms | 1 |
Caster Mounting Type | Plate |
Deck Construction | Solid |
Deck Material | Aluminum |
Caster Wheel Type | Standard |
Side Panel Type | No Side Panels |
Frame Material | Aluminum |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 39 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Aluminum, Deck Height 12 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Two Leg Bridle, 3 ft L, 1 in W, Tuff-Edge Polyester, Silver (DOSEE1801TFX3)
- DAYTON Round Sling, Endless, 3 ft., 5300 lb. (2MJL4)
- US CARGO CONTROL 1" x 15' Thumb Ratchet Strap w/ S-Hook (1615SH)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x36, Aluminum (48J105)
- MAGLINER Six Wheel Foldable Platform Truck (MT-TA)
- MAGLINER Platform Truck 2800 (PTK3660S1-Q)
- MAGLINER Platform Truck (PTK3672T1-Q)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448S1-Q-G)
- MAGLINER Twin Handle Platform Truck, 1800 lb, 60 In (BDHK182)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity (241419)
- Magliner Platform & Panel Trucks