Shop All Hand Trucks
Magliner
Narrow Aisle Hand Truck, 500 lb., 10in dia
Mfr # NTK5GDE3A5
Zoro # G6211511
original price:
$381.28
14% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 62 in
- Overall Width 14 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Product Information
- Brand Magliner
- MFR # NTK5GDE3A5
- Zoro # G6211511
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 62 in |
Overall Width | 14 in |
Wheel Diameter | 10 in |
Noseplate Depth | 9 in |
Noseplate Width | 14 in |
Wheel Width | 2 in |
Overall Depth | 22 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 7 1/8 in |
Axle-Mounted Wheel Width | 2 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Stack Height | 62 in |
Overall HxWxD | 62 in x 14 in x 20 in |
Nose Plate WxD | 14 in x 7 1/8 in |
Handle Height | 55 in |
Description
Narrow Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 22 in, Overall Height 62 in, Overall Width 14 in, Nose Plate Depth 7 1/8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Rounded Back, Handle Type Dual Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY MOUNTAIN Liberty Mountain 435012 Steel Caving Ladder (435012)
- MAPP CASTER 5"X2" Red Poly. on Iron Whl Swvl Caster W/ Top Lock Brake, 1100Lbs Cap (146PURB520SB)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- MAGLINER Hand Truck, U-Loop, Balloon TPR Tires (HMK411AAA5-------V)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- MAGLINER Detachable Plate, 12 in W, 1-1/2 in H (301645)
- MAGLINER General Purpose Hand Truck, 55 In. (HMK1GBAA1)
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- DAYTON Pail Hand Truck, 300 lb., 55-1/2x18-1/2 (9MK73)
- Magliner Hand Trucks & Dollies