Shop All Hand Trucks
Magliner
Modular Hand Truck, 500 lb.
Mfr # HMK122UAA
Zoro # G1734661
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 18 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Product Information
- Brand Magliner
- MFR # HMK122UAA
- Zoro # G1734661
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 18 1/2 in |
Wheel Diameter | 8 in |
Wheel Width | 2 in |
Noseplate Width | 18 in |
Noseplate Depth | 7 1/2 in |
Overall Depth | 16 1/2 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Axle Dia. | 5/8 in |
Maximum Stack Height | 44 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall HxWxD | 48 in x 18 1/2 in x 20 in |
Axle-Mounted Wheel Width | 2 in |
Handle Height | 48 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 16 1/2 in, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 VO)
- VESTIL Orbit Telescoping Lift Boom, 24" Fork (LM-OBT-8-24)
- US CARGO CONTROL 3" x 11" Fixed End w/ Wire Hook and Bolt Loop (302WHBL)
- MAGLINER Bottle Water Hand Truck, 500 lb. (HBK128HA4)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- MAGLINER Appliance Hand Truck, 800lb., 15-7/8"D (HDARB5CM1E-APL)
- MAGLINER Convertible Hand Truck, 53-3/4"Platform L (XLSP)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- MAGLINER General Purpose Hand Truck, 17-1/8 In. W (HMK112K11)
- DAYTON Convertible Hand Truck, H 50 x W 23-3/4 (34D677)
- Magliner Hand Trucks