Shop All Bellman Carts
This Product is Discontinued
Magliner
Luggage Truck, 500 Lb. Cap (Discontinued)
Mfr # PTVK5243
Zoro # G5735204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Load Capacity (Lb.) 500
- Carpet Color Red
- Height 72 in
- Caster Dia. (In.) 5 in
Product Information
- Brand Magliner
- MFR # PTVK5243
- Zoro # G5735204
- Country of Origin United States
- Category Bellman Carts
Dimensions
Height | 72 in |
Caster Dia. (In.) | 5 in |
Width | 18 in |
Depth | 38 in |
Details
Material | Aluminum |
Load Capacity (Lb.) | 500 |
Item | Luggage Truck |
Carpet Color | Red |
Finish | Aluminum |
Description
Luggage Truck, Aluminum, Height 72 In., Depth 38 In., Width 18 In., Aluminum Finish, Holds 500 Lbs, 5 Caster Dia. (In.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.