Shop All Hand Truck Accessories
Magliner
Handle 30In Stnd For Platform Truck
Mfr # 330151
Zoro # G0593741
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magliner
- MFR # 330151
- Zoro # G0593741
- Country of Origin United States
- Category Hand Truck Accessories
Details
Item | Handle 30In Stnd For Platform Truck |
Description
Handle 30In Stnd For Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 50PK (TS-15-50)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 3 in W, Nylon, Yellow (EET3-903-10)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 800 lb. (3G299)
- MAGLINER Wheel Multidirectional, 5"x1-1/2" (130502)
- MAGLINER Nose Bracket, Left/Right, PK2 (86029)
- MAGLINER Accessory Bag, Canvas, 13 in x 8 in, Black (302680)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- MAGLINER Frame No 5 Curved Back W/ Molded Crssbrc (300021)
- MAGLINER Horizontal U-Loop Handle w/Vinyl Sleeve (301008)
- VESTIL Red Fiberglass Pallet Wand 1 x 52 3/4 Thickness 1/8 (WAND-3)
- Magliner Hand Trucks & Dollies