Shop All Hand Trucks
Magliner
Hand Truck, Standard U Loop
Mfr # HMA111G2A5C
Zoro # G9087861
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 18 1/2 in
- Load Capacity 500 lb
- Noseplate Depth 9 in
- Noseplate Width 18 in
Product Information
- Brand Magliner
- MFR # HMA111G2A5C
- Zoro # G9087861
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 18 1/2 in |
Noseplate Depth | 9 in |
Noseplate Width | 18 in |
Nose Plate Depth | 9 in |
Nose Plate Width | 18 in |
Details
Load Capacity | 500 lb |
Item | Hand Truck |
Description
Hand Truck, Load Capacity 500 lb, Overall Height 48 in, Overall Width 18 1/2 in, Nose Plate Depth 9 in, Nose Plate Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 200 ft. L (P130060061)
- KINGCORD 5/32 in. x 400 ft. Green Nylon Paracord 550 Rope - Type III Mil-Spec (644771TV)
- EASY HEAT Easy Heat 6837397 Braided Heat Tape - 40 ft. (6837397)
- PROSOURCE Dolly Furniture Poly 30X18In (PFD-3018)
- MAGLINER Bottle Water Hand Truck, 500 lb. (HBK128HA4)
- MAGLINER Detachable Plate, 12 in W, 1-1/2 in H (301645)
- MAGLINER General Purpose Hand Truck, 18 In. W (HMK116G11)
- MAGLINER Paddle Brake Truck, Loop Handle, Foam (NPKC22G2C5H------V)
- MAGLINER Hand Truck, Vertical Loop, TPR Tires (HMK15AAAB--------V)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK117UA4)
- SAFCO Utility Truck, Collapsible (4062)
- Magliner Hand Trucks