Shop All Hand Trucks
Magliner
Hand Truck, Self-Stabilizing
Mfr # HRK15AUAE3
Zoro # G7606387
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Product Information
- Brand Magliner
- MFR # HRK15AUAE3
- Zoro # G7606387
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Noseplate Width | 18 in |
Wheel Width | 3 1/2 in |
Noseplate Depth | 7 1/2 in |
Overall Depth | 25 1/2 in |
Nose Plate Width | 18 in |
Nose Plate Depth | 7 1/2 in |
Handle Height | 52 in |
Overall HxWxD | 52 in x 20 1/2 in x 25 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Maximum Stack Height | 52 in |
Axle Dia. | 5/8 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Description
Ergonomic Tilt-Back Corrosion-Resistant Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 25 1/2 in, Overall Height 52 in, Overall Width 20 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, With Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Yoke-Caster Wheel (603-05020A-0637)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- ALL MATERIAL HANDLING Badger Manual Hoist 1.5t-10'Lift-08'Drop (CB015-10-08Z)
- LIFT-ALL Web Sling, Endless, 2 ft L, 1 in W, Polyester, Yellow (EN2601DX2)
- MAGLINER Hand Truck, 500 lb., Aluminum (HMK119K24)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG245)
- MAGLINER Brake Truck, 60", Assembly Required (NPK15CG245)
- MAGLINER Paddle Brake Truck, Loop Handle, Foam (NPKC22G2C5H------V)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- MAGLINER Hand Truck, 4 Wheel, Load Cap 200 Lb (STK8AA1)
- HARPER TRUCKS General Purpose Hand Truck, 900 lb. (32T57)
- Magliner Hand Trucks