Shop All Hand Trucks
Magliner
General Purpose Hand Truck, 55 In.
Mfr # HMK1LBE115
Zoro # G5553755
original price:
$251.79
17% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Overall Width 17 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Product Information
- Brand Magliner
- MFR # HMK1LBE115
- Zoro # G5553755
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 55 in |
Overall Width | 17 1/2 in |
Wheel Diameter | 8 in |
Overall Depth | 20 1/2 in |
Noseplate Depth | 7 1/2 in |
Noseplate Width | 14 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall HxWxD | 55 in x 17 1/2 in x 16 1/2 in |
Axle-Mounted Wheel Width | 1 5/8 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Handle Height | 55 in |
Axle Dia. | 5/8 in |
Maximum Stack Height | 55 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 20 1/2 in, Overall Height 55 in, Overall Width 17 1/2 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Black (EEF2-901CW-3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 2 in W, Polyester, Yellow (EE1802DTX15)
- HARRINGTON Safety Latch for 2 tons Hoist (CF071020)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 200 lb. (1UHY2)
- MAGLINER Hand Truck, General Purpose (HMK53CUA45)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAB)
- MAGLINER Paddle Brake Truck, Loop Handle, Foam (NPKC22G2C5H------V)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK111AA4)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG245)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK111AA4)
- Magliner Hand Trucks