Shop All Hand Trucks
Magliner
Gemini Jr Convertible Trucks
Mfr # GMK16UAE
Zoro # G7641089
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
- Load Capacity 1,000 lb
Product Information
- Brand Magliner
- MFR # GMK16UAE
- Zoro # G7641089
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Platform Length | 38 in |
Folded Height | 51 in |
Caster Width | 1 1/4 in |
Noseplate Depth | 7 1/2 in |
Folded Depth | 18-1/2" |
Platform Size | 38 in x 12 in |
Caster Dia. | 5 in |
Overall Depth | 47 1/2 in |
Folded Width | 20 1/2 in |
Noseplate Width | 18 in |
Wheel Width | 3 1/2 in |
Nose Plate Width | 18 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall Width as Hand Truck | 20 1/2 in |
Overall Depth as Hand Truck | 19 in |
Axle-Mounted Wheel Width | 3 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 40 in |
Platform Height | 10 1/2 in |
Overall Height as Hand Truck | 51 in |
Caster Wheel Width | 1 1/4 in |
Axle Dia. | 5/8 in |
Caster Stem Diameter | 1 in |
Caster Mounting Height | 6 in |
Platform Width | 12 in |
Caster Stem Length | 2 1/2 in |
Caster Wheel Dia. | 5 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 38 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Beveled, Frame Finish Plain, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-244836-2-TLD-8PO-95)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- MAGLINER Liftplus, 48x25, w/Work Bench (LPS4825NA1)
- MAGLINER Detachable Plate, 12 in W, 1-1/2 in H (301645)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK15AUA1)
- MAGLINER 61 in. x 23 in. Convertible Hand Truck, 1000 lbs. (GMK81UA4)
- MAGLINER Appliance Truck, 4th Wheel Attachment (HDARB5CM1EC11RLS)
- KING King GWK-KJ-LW KJ 2002 Load Wheel Kit for Manual Pallet Jack - Black (GWK-KJ-LW)
- Magliner Hand Trucks