Shop All Hand Truck Accessories
Magliner
Frame Reinforcement, Replacement Part
Mfr # 302001
Zoro # G4771627
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 1/2 in
- Overall Length 11-3/4 in
- Overall Width 1 1/2 in
- Material Aluminum
- Color Silver
Product Information
- Brand Magliner
- MFR # 302001
- Zoro # G4771627
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 11 1/2 in |
Overall Length | 11-3/4 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 in |
Overall HxWxD | 11 1/2 in x 1 1/2 in x 1 in |
Details
Material | Aluminum |
Color | Silver |
Item | Frame Reinforcement for Hand Trucks |
For Use With | All Two and Four-Wheeled Hand Truck Frames (Side Channel Reinforcement Part) |
Finish | Plain |
Features | Compatible with Standard 2-Wheel Hand Trucks and Convertible Hand Trucks. |
Compatible with Product Type | All Two and Four-Wheel Hand Trucks |
Weight | 0.5 lb |
Description
Frame Reinforcement for Hand Trucks, Overall Depth 1 in, Overall Width 1 1/2 in, Overall Height 11 1/2 in, Color Silver, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- COTTERMAN Spring Loaded Fold-Up Step, 4 In. H (FUS101SA3C1P1)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- STREN-FLEX Eye and Eye Twist Sling, 1inx6 ft., 3200lb (EET2-901P)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- MAGLINER Nose Plate, 20"x12" (300215)
- MAGLINER Hi-U Extension, For Hand Trucks (40011F)
- MAGLINER Wheel Guard Kit (301114K)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- MAGLINER Quick Attach Trailer Hitch Attachment (450149)
- MAGLINER Nose Plate, Aluminum, 14"x7-1/2"., C Ext (300244)
- Magliner Hand Truck Accessories