Shop All Hand Truck Accessories
Magliner
Folding Nose Extention Plate, Alum, 300 lb
Mfr # 301019
Zoro # G3994776
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1 1/2 in
- Overall Width 12 in
- Material Aluminum
- Color Silver
- Load Capacity 300 lb
Product Information
- Brand Magliner
- MFR # 301019
- Zoro # G3994776
- UPC # 675706000564
- Country of Origin United States
- Category Hand Truck Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Depth | 24 in |
Nose Plate WxD | 12 in x 24 in |
Nose Plate Depth | 24 in |
Nose Plate Width | 12 in |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 300 lb |
Item | Hand Truck Folding Nose Plate Extension |
For Use With | Magliner Hand Trucks |
Finish | Natural |
Includes | Mounting Hardware |
Nose Plate Type | Solid Straight |
Nose Plate Material | Aluminum |
Nose Plate Profile | Beveled |
Weight | 4 lb |
Features | Folding Nose |
Compatible with Product Type | Magliner Hand Trucks |
Nose Plate Thickness | 5/16 in |
Description
Hand Truck Folding Nose Plate Extension, Load Capacity 300 lb, Nose Plate Width 12 in, Nose Plate Depth 24 in, Nose Plate Type Solid Straight, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 24 in, Overall Width 12 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, Ratchet, 14ft. x 1In., 500lb., PK4 (05505)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap/Twisted Snap Hook (WNADJ2-DRING-TFSH)
- DAYTON Cable, 3/16 In, L 500 Ft, WLL 740 Lb (2TAC4)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- MAGLINER Stair Climber Kit, Trayless Water Truck (301481)
- MAGLINER Nose Plate, Aluminum, 16x12 In., J Ext (300203)
- MAGLINER Wheel 1075 Pu Balloon Cushion (111075)
- MAGLINER Single Grip Handle, Welded Pistol Grip (301004)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- MAGLINE. Replacement Wear Strip for Magliner Stair Climbers (302115)
- Magliner Hand Trucks & Dollies