Shop All Curb Ramps
Magliner
Curb Ramp, Aluminum, 27 in. W x 27 in. L
Mfr # ALCR
Zoro # G6210434
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Aluminum
- Width 27 in
- Length 27 in
- Weight 16 lb
Product Information
- Brand Magliner
- MFR # ALCR
- Zoro # G6210434
- UPC # 705332849609
- Country of Origin United States
- Category Curb Ramps
Dimensions
Width | 27 in |
Length | 27 in |
Fits Curb Size | Up to 8 in |
Length (Straight Wireway) | 27 in |
Details
Item | Curb Ramp |
Load Capacity | 750 lb |
Material | Aluminum |
Weight | 16 lb |
Includes | Cutout Handle |
Side Rail | 1-1/4 in |
Color | Silver |
Surface | Solid |
Material Thickness | 3/32 in |
Description
Curb Ramp, Load Capacity 750 lb, Width 27 in, Length 27 in, Material Aluminum, Solid Surface, 1-1/4 in Side Rail, Color Silver, Weight 16 lb, Material Thickness 3/32 in, Fits Curb Size Up to 8 in, Includes Cutout Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 8" sheave) (4190S8)
- PROGRIP CARGO CONTROL Stretch Lock, 24inL x 5/16inW, Yellow, PK25 (689725)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- MAGLINER Curb Ramp, Used w 5PWC3, 5PWC4 (RDCR)
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- EXTREME MAX Extreme Max 3005.3849 Heavy-Duty Aluminum Pontoon Boat Ramp - 70" x 21", 600 lbs. Capacity (3005.3849)
- VESTIL High Impact Plastic Multi- Purpose Ramp (MPR-2313-G)
- ENPAC Multi-Purpose Work Ramp, 48x25x6.25" (5111-BK)
- ZORO SELECT Curb Ramp, Aluminum, 27 In. W, 24 In. L (CRW 2724)
- BLUFF MFG Bluff Forklift Container Ramp 72 x 48 20,000 Lb. Cap. (20CR7248)
- Magliner Curb Ramps