Shop All Hand Trucks
Magliner
Convertible Hand Truck, 38" Platform L
Mfr # GMK16UA3
Zoro # G2538771
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 18 1/2 in
- Color Silver
- Load Capacity 1,000 lb
- Handle Type Dual
Product Information
- Brand Magliner
- MFR # GMK16UA3
- Zoro # G2538771
- UPC # 675706001707
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 18 1/2 in |
Platform Length | 38 in |
Folded Width | 18 1/2 in |
Folded Height | 51 in |
Caster Width | 1 1/4 in |
Folded Depth | 18 1/2 in |
Overall Height as Hand Truck | 51 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall Width as Hand Truck | 18 1/2 in |
Caster Wheel Width | 1 1/4 in |
Platform Width | 12 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Axle Dia. | 5/8 in |
Overall Depth as Hand Truck | 18 1/2 in |
Caster Mounting Height | 6 in |
Nose Plate Width | 18 in |
Caster Stem Length | 2 1/2 in |
Nose Plate Depth | 7 1/2 in |
Platform Height | 10 1/2 in |
Handle Height | 48 in |
Axle-Mounted Wheel Dia. | 10 in |
Caster Stem Diameter | 1 in |
Caster Wheel Dia. | 5 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 10 1/2 in, Platform Length 38 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Open Straight, Nose Plate Profile Beveled, Frame Finish Matte, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6206)
- CM Lodestar Electric Chain Hoist, Triple Reeving Less Chain, Series Model Rt, 3 Ton, 0312 X 08583 (9505NHLC)
- ZORO SELECT Rope, 140ft, Grn, 1lb., Jute (1006G-WA)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- MAGLINER Straight Folding Hand Truck, 500 lb Cap. (FTA19E1AL)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- MAGLINER Convertible Hand Truck, 53-3/4"Platform L (XLSP)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK117UA4)
- MAGLINER Truck, Hand, 500 Lb (HMK15AUA4)
- Magliner Hand Trucks