Shop All Caster Brakes
Magliner
Caster Brake Kit, Fits 5in Swivel Casters
Mfr # 51010
Zoro # G0528771
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Plastic
- Overall Height 3 in
- Color Silver/Black
- Overall Depth 3 in
- For Use With Gemini 52 in Junior or 60 in Senior Truck,Fits 5 in swivel casters
Product Information
- Brand Magliner
- MFR # 51010
- Zoro # G0528771
- Country of Origin China
- Category Caster Brakes
Dimensions
Overall Height | 3 in |
Overall Depth | 3 in |
Overall Width | 1 1/2 in |
Overall HxWxD | 3 in x 1 1/2 in x 3 in |
Details
Material | Stainless Steel, Plastic |
Color | Silver/Black |
For Use With | Gemini 52 in Junior or 60 in Senior Truck,Fits 5 in swivel casters |
Item | Hand Truck Brake |
Finish | Plain |
Compatible with Product Type | 5 in Gemini Casters |
Brake Type | Face Contact Brake |
Features | Replacement Brake Kit, Caster Brake Designed to Hold Truck In Place On Flat Surfaces. |
Weight | 0.5 lb |
Description
Hand Truck Brake, Overall Depth 3 in, Overall Width 1 1/2 in, Overall Height 3 in, Color Silver/Black, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ergo-Tech on Aluminum, 1/2" Sealed Precision Ball Bearings (S-HS-82EMB)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- WERNER Ladder (PD7312-4C)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th, PK4 (8X2-SCSOF-RCI-1)
- ZORO SELECT Caster Brake Kit, Side Strap, 5" Wheel Dia (404L14)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WK21 060X200)
- ZORO SELECT Caster Brake Kit, Nylon, 4" Wheel dia. (P-TBF21 040X200)
- ZORO SELECT Side Cam Brake Kit, for 5, 6, 8 In Casters (1ULG3)
- ZORO SELECT Caster Brake Kit, Grip Lock, 5 In (1NWR9)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- Magliner Caster & Wheel Accessories & Components