Shop All Rain Pants
Magid
Ylw Vinyl Coated Bib Pants W/Elastic Straps And Button Fly, 5Xl
Mfr # P7819-XXXXXL
Zoro # G2471851
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc/Polyester
- Fabric Weight 14mil
- Standards ISEA 107-2020
- Resists Not Flame Resistant
Product Information
- Brand Magid
- MFR # P7819-XXXXXL
- Zoro # G2471851
- Country of Origin Switzerland
- Category Rain Pants
Dimensions
Size | 5XL |
Details
Item | Rain Bib Pants |
Color | Yellow |
Material | Pvc/Polyester |
Fabric Weight | 14mil |
Standards | ISEA 107-2020 |
Resists | Not Flame Resistant |
Description
Magid P7819 Rainmaster Vinyl Coated Bib Pants Helps Keep You Dry And Warm, While Remaining Flexible And Offering Rain Protection. These Yellow, Heavy Weight (14 Mil.) Bib Pants Feature Elastic Straps And A Button Fly. They Are Fully Cut And Lined For Jobs Requiring Strong Garments.,5XL
- •Heavyweight bib-style rain pants
- •14 MIL. thick vinyl material with rayon lining
- •Helps keep you dry and warm when working in wet environments
- •Button fly
- •Elastic straps
- •Fully cut
- •Available in sizes S-5XL
- •Pairs with either J7819 or HJ7819 jacket (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Shorts, Olive Drab, 36" Size, 9" Inseam (4278)
- MECHANIX WEAR Mechanics Gloves, 2XL, Red, Form Fitting Trek Dry(R) (MFF-02-012)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 11W)
- STI FIRESTOP STI SpecSeal® LC Series Endothermic Sealant- 10.1oz Tube (FR-STI-LC150)
- MAGID P7819 RainMaster Yellow Vinyl Coated Bib Pants with Elastic Straps and Button Fly (P7819-XXXXL)
- VIKING Viking Journeyman PVC Pant Green (4110P-XL)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, 2XL (P27122.2X)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- ZORO SELECT Rain Pants, L, Green, Unisex (C16920G L)
- TINGLEY Icon Rain, Pants, Class, E, Black, M (P24123-M)
- Magid Rain Gear