Shop All Heat Resistant Gloves
Magid
Wool Lined Kevlar HighHeat Gloves
Mfr # GG1314DBWL
Zoro # G307467466
product price: $89.35
/pr
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magid
- MFR # GG1314DBWL
- Zoro # G307467466
- Country of Origin United States
- Category Heat Resistant Gloves
Details
Item | Gloves |
Description
Made to perform in highheat environments, these Magid wool lined gloves deliver superior heat protection while remaining durable to ensure a longlasting wear These extraheavy 14 highheat gloves are woven with Kevlar for unmatched heat and flame resistance and protection The double palm lining provides additional heat protection and the clute cut design shields the heat in applications up to 800 F
- •Extra-heavy welding glove woven with Kevlar allows for superior heat protection with excellent durability
- •Double palm lining provides heat protection and ensures long-lasting wear
- •Clute cut design shields the heat
- •For applications up to 800?F
- •14" long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- MAGID Heater Beater 20 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (693JKGT)
- MAGID Heater Beater 32 oz Kevlar Canvas Hot Mill Gloves, 12PK (3997KTNEG)
- MAGID Split Leather Hand Pads (4050-LHO)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (96KNI)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Mittens, Kevlar, Yellow, PR (174-KV)
- Magid Gloves & Hand Protection