Shop All Welding Gloves
Magid
WeldPro Side Split Cow Leather Welding Gloves, 12PK
Mfr # Y6701
Zoro # G107461640
product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Russet
- Palm Material Leather
- Application General Welding
Product Information
- Brand Magid
- MFR # Y6701
- Zoro # G107461640
- Country of Origin China
- Category Welding Gloves
Details
Item | Weld/Heat Gloves |
Color | Russet |
Palm Material | Leather |
Application | General Welding |
Description
The Magid Weld Pro II Y6700 and Y6701 are select gunn pattern full leather welders gloves that provide excellent protection in demanding environments These glove's split leather is highquality and surprisingly comfortable, offering a full, generous gunn cut They are fully welted at all critical seams and sewn entirely with Kevlar thread, ensuring seams that will last These solid gloves are well suited for the most rugged jobs, providing toprate welding protection you can trust
- •Full leather for maximum protection
- •Ideal for tough, rugged jobs
- •Side split leather with fully welted seams
- •Fully lined
- •Full leather cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- DOGIPOT Telescopic Post, Galv, Steel, 2 ft.-4 ft. (1302)
- MASTER LOCK Oversized Plug Cover, Red (453L)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves (T2701S-RHO)
- MAGID WeldPro Shoulder Split Cow Leather Welding Gloves, 12PK (T2701S)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXL)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848L)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XXL)
- MAGID T6902S Side Split Cow Leather Welding Gloves, 12PK (9012L)
- CAIMAN Welding Gloves, PR (1864-4)
- Magid Gloves & Hand Protection