Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL
Mfr # T4115-XXL
Zoro # G807461377
Key Features
- Size 2XL
Product Information
- Brand Magid
- MFR # T4115-XXL
- Zoro # G807461377
- Country of Origin China
- Category Flame Resistant Sleeves
Dimensions
Size | 2XL |
Description
Magid's all leather welder's cape sleeves and bibs are manufactured from the finest hand picked leather hides for consistent quality and long wear The leather is strong and flexible, and the special tanning process allows it to remain soft when continuously exposed to heat It is extremely durable, yet economical when compared to high temperature synthetic fabrics The stress points are reinforced with staples and rivets, and seams are sewn with Kevlarthread The lower back is left open to provide coolness and comfort Add optional bib apron in 14 or 19 length for extra frontal protection simply snap in place to extend coverage
- •Cow side split leather that is strong and durable
- •Special tanning process that allows leather to remain soft after exposed to heat
- •Stress points are reinforced with staples and rivets
- •Seams are sew with Kevlar thread for heat resistance
- •Lower back opening to provide coolness and comfort
- •Available sizes S-4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Western Boot, Brown (SE4661)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV-18)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, 3Xl (1855-XXXL)
- MAGID CutMaster Kevlar 9 x 15 Flame Resistant Sleeve Cut Level 3 (230-10KB)
- MAGID Axfr204St 20" Fr Aramax Sleeve W/Thumb Slot (SWAXFR204STPR)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR243ST)
- MAGID MGARD Spectra Flame Resistant Sleeve Cut Level 4, XL (SPL245-XL)
- CONDOR Detachable Welding Bib, Leather (5AC71)
- Magid Flame Resistant Sleeves