Shop All Welding Gloves
Magid
Weld Pro Gunn Pattern Leather Welding Gloves, 12PK
Mfr # T5555
Zoro # G107461633
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cuff Material Leather
- Application General Welding
- Palm Material Leather
- Color Gray
Product Information
- Brand Magid
- MFR # T5555
- Zoro # G107461633
- Country of Origin China
- Category Welding Gloves
Details
Item | Weld/Heat Gloves |
Cuff Material | Leather |
Application | General Welding |
Palm Material | Leather |
Color | Gray |
Description
Magid WeldPro T5555 Welding Gloves are made of full premium split cowskin leather for maximum protection during the toughest jobs Featuring a gunn cut pattern and wing thumb, these comfortable welding gloves are fully welted at all critical seams The T5555 also features an ANSI cut level 2 protection and jersey lining for added protection from high heat Available in two sizes with options for left and righthand only styles, the T5555 is your choice for quality, longlasting welding protection at an affordable price
- •Full premium split cowskin leather
- •Jersey lining for max protection
- •Easy-fitting gunn cut pattern
- •Fully welted at all critical seams
- •ANSI cut level 2 protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-05-XL)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-2X)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XXXL)
- MAGID Weld Pro Green Side Split Full Leather Welders Gloves (M6700-LHO)
- MAGID T6902S Side Split Cow Leather Welding Gloves, 12PK (9012L)
- MAGID WeldPro T2701S Shoulder Split Cow Leather Welding Gloves, 12PK (T2701SLAD)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- TILLMAN Gloves, PR, Color: Tan (1335XLB)
- Magid Gloves & Hand Protection