Shop All Disposable Gloves
Magid
TRIPOLY, Disposable Gloves, Nitrile/Latex/Neoprene, Powder-Free, 2XL, 100 PK, Purple
Mfr # TRIPOLY500XXL
Zoro # G807467591
product price: $23.69
/pk 100, $0.24/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile/Latex/Neoprene
- Length 11.5in
- Powdered/Powder-Free Powder-Free
- Series TRIPOLY
Product Information
- Brand Magid
- MFR # TRIPOLY500XXL
- Zoro # G807467591
- Country of Origin Sierra Leone
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 11.5in |
Details
Item | Disposable Gloves |
Color | Purple |
Material | Nitrile/Latex/Neoprene |
Powdered/Powder-Free | Powder-Free |
Series | TRIPOLY |
Finish | Textured |
Disposable Glove Grade | Industrial |
Texture Location | Fingertips |
Description
For singleuse heavyduty applications where excellent tactile sensitivity is needed, the ComfortFlex TRIPOLY powderfree disposable tripolymer glove delivers superior comfort, stretch, durability and chemical splash protection
- •Blend of nitrile, latex and neoprene for excellent stretch and strength
- •Powder-free eliminates concern of airborne contamination
- •Textured finger tips enhance grip in wet and dry environments
- •Extended length for protection further up the arm
- •Chlorinated inner surface makes the glove easy to don even when hands are wet
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red (TS-FLED-KIT-RD)
- OCCUNOMIX MiraCool® Snap-On Hard Hat Sweatband Beige, 870-15 (870-15)
- MAGID Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 144 PK, Natural (T9776S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (S-14181S)
- Magid Gloves & Hand Protection