Shop All Leather Palm Gloves
Magid
TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back
Mfr # TRX747M
Zoro # G907461505
product price: $35.75
/pr
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Salt & Pepper
- Glove Coating Material Leather; None
- ANSI/ISEA Puncture Level 4
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Magid
- MFR # TRX747M
- Zoro # G907461505
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
Color | Salt & Pepper |
Glove Coating Material | Leather; None |
ANSI/ISEA Puncture Level | 4 |
ANSI/ISEA Abrasion Level | 4 |
Description
For safety programs where impact protection and backofhand cut protection is required, the Magid TREX Windstorm Series Goatskin Leather Palm Impact Glove is a breathable impact option that delivers A6 Cut Resistance on the palm and A4 Cut Resistance on the backx000D
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Cushion system on palm enhances comfort
- •ANSI Level A6 Cut Resistance (Palm only) and ANSI Level A4 Cut Resistance (back of hand material), ANSI Level 4 Abrasion Resistance, and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Adjustment Pole, Black, 60mm D (XVUZ05)
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 8.5x11, Wht, PK50 (60521)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA (MCPG599VA)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XL, 12PK (PGP40T-XL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- MAGID Top Gunn T373BK Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373GK)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- Magid Gloves & Hand Protection