Shop All Leather Palm Gloves
Magid
TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4
Mfr # TRX744M
Zoro # G807461506
product price: $20.39
/pr
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 4
- Glove Coating Material No Coating; None
- ANSI/ISEA Puncture Level 3
- Color Orange
- Glove Hand Style Leather Palm
Product Information
- Brand Magid
- MFR # TRX744M
- Zoro # G807461506
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Details
ANSI/ISEA Abrasion Level | 4 |
Glove Coating Material | No Coating; None |
ANSI/ISEA Puncture Level | 3 |
Color | Orange |
Glove Hand Style | Leather Palm |
Description
The versatile Magid TREX Windstorm Series TRX744 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX744 combines a goatskin leather palm and ANSI Level A4 Cut Resistance for breathable protection that fits your environmentx000D
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •CoolMesh Venting System enhances airflow, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Goatskin leather palm provides dexterity and abrasion resistance
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A4 Cut Resistance, ANSI Level 3 Puncture Resistance, ANSI Level 4 Abrasion Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Henley T-Shirt, Navy, Medium, REG (K84-NVYMREG)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- BRADY Exit Sign, 7X10", R/WHT, Exit, ENG, Text (84673)
- SALT CITY SALES 2Xl Mens Buffalo Glove (426XXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXXXL)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- MAGID T-Rex Windstorm Goatskin Leather Palm Impact Glove & A4, 2Xl (TRX747XXL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319RGLDLAR)
- Magid Leather Palm Gloves