Shop All Cut-Resistant Gloves
Magid
TREX Flex Series Knit Impact Glove with Crinkle Latex PalmCut Level A4, L
Mfr # TRX569-L
Zoro # G407463641
product price: $19.15
/pr
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- ANSI/ISEA Abrasion Level 4
- Cuff Style Knit Wrist
- ANSI/ISEA Puncture Level 4
- Coating Material Latex
Product Information
- Brand Magid
- MFR # TRX569-L
- Zoro # G407463641
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Color | Orange |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Knit Wrist |
ANSI/ISEA Puncture Level | 4 |
Coating Material | Latex |
Grip Pattern | Palm Coat |
Description
Magid TREX Flex Series TRX569 Impact Glove features a machine knit cut A4 Hyperon shell and a with Crinkle Latex palm coating This glove delivers comfortable cut and impact protection plus excellent grip in dry and wet applicationsx000D
- •13-Gauge Hyperon shell delivers breathability, comfort and 360? cut protection
- •Crinkle Latex palm coating provides superior wet and dry grip with good tactile sensitivity in heavy-duty conditions
- •M-Force Defense System back-of-hand protection extends all the way to the fingertip and between thumb and index finger to deflect and absorb impacts
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Flame Resistant Liner, Black, Modacrylic (6885)
- LYLE Decaldanger High Voltage, 5"x3.5", Sign Shape: Rectangle (LCU4-0046-ND_5X3.5)
- OCCUNOMIX Flame Resistant Neck Gaiter, Navy, Rib Knit (TNG-FR-01)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- MAGID PPD540 Nitrix Coated Padded Palm Work Glove Cut Level A6 (PPD540-9)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-9)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-8)
- MAGID DROC DX Technology 13gauge TriTek Palm Coated Work Glove Cut Level A4 (DXG48-7)
- MILWAUKEE TOOL Gloves, Work, Fingerless, Large (48-22-8742)
- Magid Gloves & Hand Protection