Shop All Anti-Vibration Gloves
Magid
TREX Arctic Series Thermal Oil Repellant Leather Impact GloveCut Level A7, M
Mfr # TRX843W-M
Zoro # G307461631
product price: $38.59
/pr
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- ANSI/ISEA Cut Level A7
- Thumb Style Keystone Thumb
- ANSI/ISEA Puncture Level 4
- Lining 3M Thinsulate-Kevlar
Product Information
- Brand Magid
- MFR # TRX843W-M
- Zoro # G307461631
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Cold Weather Gloves |
Color | Brown |
ANSI/ISEA Cut Level | A7 |
Thumb Style | Keystone Thumb |
ANSI/ISEA Puncture Level | 4 |
Lining | 3M Thinsulate-Kevlar |
Cuff | Slip On Cuff |
Description
For applications that require comfortable cut and impact protection while working in cold weather conditions, the Magid TREX Arctic Series TRX843W Thermal Impact Gloves deliver oil and water resistant impact protection and ANSI level A7 cut resistance with a thermal lining that defends against cold temperatures
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Oil blocking technology repels water and oil
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Kevlar knit fabric liner delivers dependable 360? ANSI Cut Level A7 protection
- •3M Thinsulate knit liner protects against cold temperatures
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A7 Cut Resistance & ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 2 (Level 2 protection on knuckles and Level 2 protection on fingers)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (19204)
- NMC Notice Safety Glasses Required Sign - Bilingual (ESN18AB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N36 (470N36)
- 5.11 Boots, 9-1/2, R, Khaki, Plain, PR (12347)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, L (TRX500-L)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, S (ATV202-S)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- MAGID ATV202G Fingerless AntiVibration Gloves, L (ATV202G-L)
- SUPERIOR GLOVE Leather Gloves, S, Goatskin, PR (378GKVSBS)
- Magid Gloves & Hand Protection