Shop All Cut-Resistant Gloves
Magid
T-REX Flex Series TRX540 Impact Gloves - Cut Level A5
Mfr # TRX540XXL
Zoro # G7783958
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Sandy Nitrile
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 5
- Cuff Style Knit Wrist
Product Information
- Brand Magid
- MFR # TRX540XXL
- Zoro # G7783958
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Sandy Nitrile |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 5 |
Cuff Style | Knit Wrist |
ANSI/ISEA Puncture Level | 5 |
Glove Back Material | Hppe |
Description
For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX540 Lightweight Knit Impact Glove features M-Force Defense System back-of-hand protection, NitriX Grip Technology palm coating and ANSI Level A5 Cut Resistance in a lightweight machine-knit shell for exceptional dexterity and comfort plus a padded palm for additional protection.
- •13- gauge Hyperon shell delivers lightweight comfort and dependable cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded palm provides added protection against punctures and impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 130)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- CONDOR Leather Gloves, Safety, S, PR (2MDC6)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXXL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RL)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-BK-10)
- MAGID T-REX TRX442 Lightweight Polyurethane Palm Coated Impact Glove (TRX442L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (90780S)
- Magid Cut-Resistant Gloves