Shop All Cut-Resistant Gloves
Magid
T-REX Flex Series TRX540 Impact Gloves - Cut Level A5
Mfr # TRX540S
Zoro # G7786058
product price: $23.29
/pr
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Sandy Nitrile
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 5
- Cuff Style Knit Wrist
Product Information
- Brand Magid
- MFR # TRX540S
- Zoro # G7786058
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Sandy Nitrile |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 5 |
Cuff Style | Knit Wrist |
Glove Back Material | Hppe |
ANSI/ISEA Puncture Level | 5 |
Description
For a wide range of applications with impact and cut hazards, the Magid T-REX Flex Series TRX540 Lightweight Knit Impact Glove features M-Force Defense System back-of-hand protection, NitriX Grip Technology palm coating and ANSI Level A5 Cut Resistance in a lightweight machine-knit shell for exceptional dexterity and comfort plus a padded palm for additional protection.
- •13- gauge Hyperon shell delivers lightweight comfort and dependable cut protection
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Padded palm provides added protection against punctures and impacts
- •Reinforced PVC thumb saddle enhances durability at a critical wear point
- •Hook & loop wrist closure ensures a secure fit
- •Machine washable for longer service life
- •ANSI Level A5 Cut Resistance, ANSI Level 5 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 2 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Reflective Trim, HiViz, Lime, M (14550)
- IMPACT PRODUCTS Deluxe Flock Glove X-Heavy Orange 12 in. Length, 12PK (8430L)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS51)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XXL)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441L)
- MAGID TerryMaster PT945R Heavyweight Terrycloth Gloves, 12PK (PT945CR)
- MAGID DROC DX Technology DXG42 13gauge Polyurethane Palm Coated Work Glove Cut Level A4 (DXG42-10)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- Magid Gloves & Hand Protection