SparkGuard Green Flame Resistant Standard Weight Jacket, S
Mfr # 1830-S
Zoro # G607467791
Product Information
- Brand Magid
- MFR # 1830-S
- Zoro # G607467791
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Description
The Magid SparkGuard 1830 Flame Resistant Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a flame resistant finish even after 50 washings This welding clothing is made with 100 cotton so it's lightweight and comfortable Standard cotton weight material is a costeffective alternative to leather and other heavier welder's clothing materials These 30 flameresistant welding jackets feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted inside left side breast pocket and lay down collar Meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Green
- •Flame resistant finish even after 50 washings
- •30"
- •Leather reinforced non-reflective metal snap closures on placket and wrists
- •Set-in, snap closure sleeves
- •Riveted inside left side breast pocket and lay down collar
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- CONDOR Disposable Lab Coat, 2XL, Blue, PK30 (32KF68)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, M (1830-M)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40PRGL)
- Magid Arc Flash and Flame Resistant Clothing