Shop All Welding Aprons
Magid
SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped
Mfr # SW180-36
Zoro # G007469555
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton
Product Information
- Brand Magid
- MFR # SW180-36
- Zoro # G007469555
- Country of Origin Philippines
- Category Welding Aprons
Details
Item | Heat/Flame Clothing |
Material | Cotton |
Description
Magid SparkGuard Flame Resistant Bib Style Apron provides flame resistance even after repeated laundering This green protective apron features an overedge bib and bottom The apron has brass grommets, loose string ties, and meets ASTM D641399 for flame resistance of textiles
- •Shrink-wrapped for vendor purposes
- •SparkGuard flame resistance
- •Green
- •Brass grommets
- •Loose string ties
- •Overedge bib and bottom
- •Meets ASTM D6413-99 safety standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XL)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-012)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, M (RWG27M)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 095)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- WEST CHESTER PROTECTIVE GEAR FR Welding Apron, Cotton, 36", Green Sateen (7080/36)
- TILLMAN 24X48 Lth Bib Apron (4248)
- MCR SAFETY Leather Welding Waist Apron 24X 18 (38318MW)
- Magid Welding Protection