Shop All Welding Aprons
Magid
SparkGuard Green Flame Resistant Bib Style Apron
Mfr # 180-30
Zoro # G907488687
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
Product Information
- Brand Magid
- MFR # 180-30
- Zoro # G907488687
- Country of Origin Philippines
- Category Welding Aprons
Details
Material | Flame Resistant 100% Cotton |
Item | Heat/Flame Clothing |
Description
Magid SparkGuard Flame Resistant Bib Style Apron provides flame resistance even after repeated laundering This green protective apron features an overedge bib and bottom The apron has brass grommets, loose string ties, and meets ASTM D641399 for flame resistance of textiles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2203)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x32in. (101626-211 46 32)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- MAGID Welder's Bib Style Leather Split Leg Apron (T4101-42)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- MAGID SparkGuard Green Flame Resistant Bib Style Apron ShrinkWrapped (SW180-36)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- STEEL GRIP High Heat Bib Apron, Thermonol, 48 x 24 In (TH125-48)
- Magid Welding Protection