SparkGuard FR 9 oz Cotton Pants, 38X34
Mfr # 1831-38X34
Zoro # G907461703
Key Features
- Maximum Waist Size 38in x 34in
- Color Green
Product Information
- Brand Magid
- MFR # 1831-38X34
- Zoro # G907461703
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38" x 34" |
Maximum Waist Size | 38in x 34in |
Details
Item | Heat/Flame Clothing |
Color | Green |
Description
Magid 1831 Green SparkGuard Flame Resistant Standard Weight Pants are excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard gives a permanent flame resistant finish even after 50 washings Pants are fully cut and made with cotton so they're lightweight and comfortable, as well as antistatic and rot and mildew resistant Material is a costeffective alternative to leather and other heavier welder's clothing materials Pants have belt loops, a zipper with leather reinforced front snap, two side and two rear patch pockets, and meet ASTM D641399 safety standard
- •Green
- •Standard weight
- •SparkGuard flame resistance
- •Flame resistant finish even after 50 washings
- •Anti-static, rot and mildew resistant fabric
- •Two side and two rear patch pockets
- •Zipper with leather reinforced front snap
- •Belt loops
- •Meets ASTM D6413-99 safety standard
- •Lightweight and comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE ProLine Pro 5 MP Fire Extinguisher, 3 A, 40 B:C, 16.07h x 4.5 dia, 5lb (466112)
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- ERB SAFETY HPDE, Pinklock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (19474)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 18 H, 11 L, 12 W, LIME (17712-4-18)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- CARHARTT Carhartt Denim Jeans, Waist 38", Inseam 34" (FRB13-DNM 38 34)
- Magid Flame Resistant & Arc Flash Pants