Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
SparkGuard Flame Resistant 12 oz Cotton Jacket, L
Mfr # 2830-L
Zoro # G007467773
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magid
- MFR # 2830-L
- Zoro # G007467773
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Description
The Magid SparkGuard 2830 Green Flame Resistant Heavyweight Jacket is excellent for use in welding, maintenance, metal fabrication and the steel industry SparkGuard clothing provides flame resistance even after 50 washings This flame resistant clothing is made with 100 cotton so it feels lightweight and comfortable These 30 flameresistant shirts feature leather reinforced nonreflective metal snap closures on placket and wrists, setin, snap closure sleeves, riveted left side breast pocket and lay down collar Meets ASTM D641399 safety standard
- •SparkGuard flame resistance
- •Heavy weight
- •Green
- •Flame resistant finish even after 50 washings
- •30"
- •Leather reinforced non-reflective metal snap closures on placket and wrists
- •Set-in, snap closure sleeves
- •Riveted left side breast pocket and lay down collar
- •Meets ASTM D6413-99 safety standard
- •Comfortable protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Detachable Hood, Green, L (4PCL6)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- VP RACING FUELS VP Racing Plastic Utility Jug 5 gal (35221-CA)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-876/XS)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXXL (2830-XXXXL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- MAGID PHC12DHN DualHazard 120 oz FR Fleece Pullover Hooded Sweatshirt (PHC12DHNM)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XL (1830LS-XL)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- Magid Workwear and Protective Clothing